SAFETY OVERSHOE STEEL TOE WHITE M:6-7 W:8-9
899.040401
- UNSPSC 46181606
Clearance
Delivery
No stock for delivery. -
0 Review(s)
This safety overshoe protects the toe area from accidental impact, crushing or stubbing. Perfect for visitors, casual, or temporary workers
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
Attribute | Value |
---|---|
Colour | White |
Men's Shoe Size | 6-7 |
Women's Shoe Size | 8-9 |
Features
Fits tightly over existing shoes |
Available in a variety of size ranges for men and women |
Treads on the sole help prevent slipping |
Protective Footwear CLASS 7231-01 – OCCUPATIONAL HEALTH AND SAFETY PRODUCTS Grade 1 – protective toe withstands impacts up to 50lbs dropped from 0.6 metres |
Certified steel toe ASTM F2413-05 M/A/75/C/75 |
Made of flexible and stretchy pliable PVC, 100% waterproof |
Benefits & Advantage
Provides an instant solid protecting toe cap |
Comfortably fits over low heels, dress and running shoes, and most boots |
Affordable alternative to expensive footwear with built-in steel toe cap |
Long-lasting & will not harden, stiffen or crack |
Notices
Sold per pair. Use your regular shoe for sizing reference. If your footwear is bulky, choose the next size up
Review(s)
Product not yet rated.